Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump System, 1/2 HP, 115V

  • Mfr # 915-0005

  • Zoro # G7527852


product price: $1,520.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

HP
1/2 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
27 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915-0005
Zoro #
G7527852
UPC #
053514325435
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
18"
Length
10-3/16"
Cord Length
15 ft
Manufacturers Warranty Length
3 yr
Height
30"
Diameter
10-3/16"
Cord Length - Pumps
15 ft.
Vent Size
2 in
Inlet Dia.
4 in
Basin Height
30 in
Basin Diameter
18 in
Discharge Diameter
1 1/4 in
Inlet Diameter
4 in

Details

HP
1/2 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
27 gpm
Max. Head
26 ft
Impeller Material
Plastic
GPM of Water @ 15 Ft. of Head
21
Includes
Check Valve
Duty
Intermittent
Bearing Type
Upper and Lower Ball
Impeller Material - Pumps
Polypropylene
Motor Type
PSC
GPM of Water @ 20 Ft. of Head
12
Handle
Yes
Switch Type - Pumps
Tether
Shaft Seal
Carbon/Ceramic
Shaft Seal Material - Pumps
Carbon, Ceramic
Phase
Single
Voltage
115
Hz
60
On Point
13 in
Item - Grinder Pumps
Grinder Pump System
Max. Head - Pumps
26 ft.
Discharge NPT
1-1/4" F
GPM of Water @ 5 Ft. of Head
33
Off Point
5.5 in
GPM of Water @ 25 Ft. of Head
4
Housing Material
Cast iron
Voltage - Pumps
120VAC
Agency Compliance
UL/CSA
Motor RPM
3450
Pump RPM
3450
Item
Grinder Pump System
Max. Liquid Temp.
104 Degrees F
Input Phase AC
1
Thermal Protection
Yes
Switch Type
Tether
Pump Body Material
Cast Iron
Amps
7 A
GPM of Water @ 10 Ft. of Head
27
Inlet
4 in
RPM
3,450 RPM
Flow Rate @ 20 Ft. of Head
13 gpm
Flow Rate @ 15 Ft. of Head
21 gpm
Switch Electrical Connection
Piggyback
Rated Voltage
115V AC
Duty Cycle
Intermittent
Flow Rate @ 5 Ft. of Head
23 gpm
Number of Pumps
1
Alarm Application
Indoor
Alarm Included
Yes
Basin Capacity
30 gal
Basin Material
Poly Structural Foam
Compatible Drop-In Replacement Brand
Zoeller
Includes Alarm
Alarm Included
For Media Type
Sewage Water
Feet of Head - Maximum
26 ft
Shaft Seal Material
Carbon/Ceramic
Standards
UL/CSA
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
27 gpm
Current
7 A
Liquid Temperature - Maximum
104 Degrees F
Frequency
60 Hz
Horsepower
1/2 hp
Compatible Drop-In Replacement Series
Model 801
Discharge Gender
Female
Discharge Location
Top
Rotation Speed - Maximum
3,450 RPM
Discharge Standard
NPT

Description

Grinder Pump System, Simplex, 1/2 HP, Switch Type Tether, Voltage 115, Amps 7.0, Height (In.) 30 In., Dia. (In.) 18, Cord Length (Ft.) 15, Discharge NPT (In.) 1-1/4, Off Point (In.) 5-1/2, On Point (In.) 13, GPM of Water @ 5 Ft. of Head 33, Max. Head (Ft.) 26, Max. Temp. (F) 104 Degrees , Phase 1, 3450 RPM, Impeller Material Polypropylene, Base Material Cast Iron, Housing Material Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.