High Water Alarm, Battery Powered
Mfr # 10-0763
Zoro # G3454035
product price: $36.79
/eaKey Features
Voltage
4.5V (3AAA) or 120V AC Transformer
Includes
Water Sensor
Enclosure Rating
NEMA 1
Sound Level - Maximum
103 dB
Alarm Type
Audio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-0763
Zoro #
G3454035
UPC #
053514261870
Country of Origin
Taiwan, Province of China
Dimensions
Sensor Cord Length
5 ft
Manufacturers Warranty Length
1 yr.
Overall Height
11.5 in
Overall Width
6.5 in
Overall Length
8.5 in
Details
Item
High Water Alarm
Voltage
4.5V (3AAA) or 120V AC Transformer
Includes
Water Sensor
Enclosure Rating
NEMA 1
Sound Level - Maximum
103 dB
Alarm Type
Audio
Current
0.5 A
Nameplate Voltage
120V AC
Environment
Indoor
Battery Backup
Yes
Reset Type
Manual
Detection Type
High Level
Includes Battery Backup
Battery Backup Included
Number of Alarm Inputs
1
NEMA Enclosure Rating
1
Alert Output
Audio
Switch Type Included
Sensor
For Media Type
Non-Potable Water
Electrical Connection
2-Conductor Wire Leads
Description
High Water Alarm, Alarm Type Audio, Enclosure Rating NEMA 1, Current 0.5 A, Sound Level - Maximum 103 dB, Nameplate Voltage 120V AC, Power Cord Length Not Applicable, Reset Type Manual, Sensor Cord Length 5 ft, Includes Water Sensor, Environment Indoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup Yes, Overall Height 11.5 in, Overall Length 8.5 in, Overall Width 6.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.