Impeller
Mfr # 002570
Zoro # G2426042
product price: $11.15
/eaKey Features
For Use With
Submersible Sump Pump
Includes
Impeller, Insert
Manufacturers Warranty Length
1 yr.
Material
Plastic
Series
Model 98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
002570
Zoro #
G2426042
UPC #
053514246662
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
Impeller
For Use With
Submersible Sump Pump
Includes
Impeller, Insert
Material
Plastic
Series
Model 98
Product Type
Impeller
Compatible Manufacturer Model Number
M98, N98
Compatible Pump Type
Dewatering Pump, Submersible Sump Pump, Sump Pump
Compatible with Series
90 Series
Description
Impeller, Cord Length Not Applicable, Length Not Applicable, Width Not Applicable, Height Not Applicable, Material Plastic, For Use With Submersible Sump Pump, Includes Impeller, Insert, Diameter Not Applicable, Float Material Not Applicable, Manufacturers Warranty Length 1 yr.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.