Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Alarm, Audio/Visual, 10 Watts

  • Mfr # 10-4011

  • Zoro # G7694885


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
Reed Sensor
Reset
Manual
Features
Long Battery Life
Alarm
Audio/Visual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-4011
Zoro #
G7694885
UPC #
053514406653
Country of Origin
Canada

Dimensions

Power Cord Length
6 ft
Sensor Cord Length
15 ft
Manufacturers Warranty Length
1 yr.
Overall Height
5 in
Overall Width
8 in
Overall Length
8 in

Details

Item
Water Alarm
Voltage
115V AC
Includes
Reed Sensor
Reset
Manual
Features
Long Battery Life
Alarm
Audio/Visual
Amps
0.5 A
Decibels
87 dB
Enclosure Rating
NEMA 1
Watts
10 W
Reset Type
Manual
Sound Level - Maximum
87 dB
For Vessel Type
Sump Pump Basins
Detection Type
High Level
Alarm Type
Audio, Visual
Environment
Indoor
Nameplate Voltage
115V AC
Current
0.5 A
Battery Backup
Yes
Includes Battery Backup
Battery Backup Included
Number of Alarm Inputs
1
Switch Type Included
Sensor
NEMA Enclosure Rating
1
Alert Output
Audio, Visual
For Media Type
Effluent, Non-Potable Water
Electrical Connection
2-Conductor Wire Leads

Description

Water Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 1, Current 0.5 A, Sound Level - Maximum 87 dB, Nameplate Voltage 115V AC, Power Cord Length 6 ft, Reset Type Manual, Sensor Cord Length 15 ft, Includes Reed Sensor, For Vessel Type Sump Pump Basins, Environment Indoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup Yes, Overall Height 5 in, Overall Length 8 in, Overall Width 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.