Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Alarm, Audio/Visual/App, 115V

  • Mfr # 10-4014

  • Zoro # G7694900


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
Tethered Float
Reset
Manual
Features
Equipped
Power Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-4014
Zoro #
G7694900
UPC #
053514406714
Country of Origin
Canada

Dimensions

Power Cord Length
6 ft
Manufacturers Warranty Length
5 yr.
Sensor Cord Length
18 ft
Overall Width
8 in
Overall Height
5 in
Overall Length
8 in

Details

Item
Water Alarm
Voltage
115V AC
Includes
Tethered Float
Reset
Manual
Features
Equipped
Amps
0.5 A
Watts
10 W
Enclosure Rating
NEMA 1
Decibels
87 dB
Alarm
Audio/Visual/App
Nameplate Voltage
115V AC
Sound Level - Maximum
87 dB
Detection Type
High Level
Environment
Indoor
Reset Type
Manual
Alarm Type
App, Audio, Visual
For Vessel Type
Sump Pump Basins
Battery Backup
Yes
Connectivity
Bluetooth
Current
0.5 A
NEMA Enclosure Rating
1
Alert Output
Audio, Visual
Switch Type Included
Tether Float
Number of Alarm Inputs
2
Includes Battery Backup
Battery Backup Included
Alert Messaging
Mobile App
Electrical Connection
2-Conductor Wire Leads
For Media Type
Effluent, Non-Potable Water, Potable Water, Sewage

Description

Water Alarm, Alarm Type App, Audio, Visual, Enclosure Rating NEMA 1, Current 0.5 A, Sound Level - Maximum 87 dB, Nameplate Voltage 115V AC, Power Cord Length 6 ft, Reset Type Manual, Sensor Cord Length 18 ft, Includes Tethered Float, For Vessel Type Sump Pump Basins, Environment Indoor, Connectivity Bluetooth, Detection Type High Level, Battery Backup Yes, Overall Height 5 in, Overall Length 8 in, Overall Width 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.