Zoro Homepage

Mechanical Switch

  • Mfr # 004705

  • Zoro # G0553427


product price: $51.59
/ea

Key Features

For Use With
Ejector Pump, Submersible Sump Pump
Includes
Mounting Hardware, Switch
Type
On/Off
Manufacturers Warranty Length
1 yr.
Series
Model 53, Model 98, Model 264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
004705
Zoro #
G0553427
UPC #
053514186289
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Mechanical Switch
For Use With
Ejector Pump, Submersible Sump Pump
Includes
Mounting Hardware, Switch
Type
On/Off
Series
Model 53, Model 98, Model 264
Product Type
Mechanical Switch
Compatible Manufacturer Model Number
M264, M3098, M53, M98
Compatible with Series
50 Series, 90 Series
Compatible Pump Type
Dewatering Pump, Sewage Ejector Pump, Submersible Sump Pump, Sump Pump

Description

Mechanical Switch, Cord Length Not Applicable, Length Not Applicable, Width Not Applicable, Height Not Applicable, Material Not Applicable, For Use With Ejector Pump, Submersible Sump Pump, Includes Mounting Hardware, Switch, Diameter Not Applicable, Float Material Not Applicable, Manufacturers Warranty Length 1 yr.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.