Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preassembled Simplex Sewage Package with M264 Pump

  • Mfr # 912-0007

  • Zoro # G705651030


product price: $565.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-0007
Zoro #
G705651030
UPC #
53514025885
Country of Origin
United States

Description

Our Model 912 is a preassembled sewage ejector package that comes with all of the key components required for installation. It is ideal for those looking to install a job ready sewage ejector system. Purchasing a job ready package reduces installation errors while minimizing cost.The Model 912 sewage ejector package is designed for burial flush-to-grade. The access cover is the only part that is visible after installation.The package comes preassembled in an 18? x 30? polyethylene structural foam (PSF) basin. It includes our Model 264 automatic sewage pump. The Model 264 is a 4/10 HP pump. The vortex impeller design of the Model 264 allows the pump to pass 2? spherical solids limiting the potential for clogging and unwanted downtime.The basin comes complete with a 2? PVC discharge pipe that includes a predrilled 3/16? weep hole to prevent the pump from becoming airlocked. The basin’s cover includes a cord seal for the pump’s electrical cord along with a predrilled 2? vent hole. The cover is sealed in place prior to shipment. The pre-plumbed 4? inlet hub makes for a quick connection to the main sewage line.Each basin is filled with environmentally friendly packing peanuts prior to shipment to ensure things remain in place during transit. The packing material is water soluble, so it will disappear on the first use.Job ready, fast, and easy installation!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.