
Preassembled Simplex Sewage Package with M264 Pump
Mfr # 912-0010
Zoro # G305651010
product price: $612.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Phase - Pumps
1
Amps
4.4; 8.5
Pump RPM
2800
Material
Plastic; Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
912-0010
Zoro #
G305651010
UPC #
53514025915
Country of Origin
United States
Dimensions
Cord Length
20 ft
Height
36 in
Diameter
18 in
Length
22 in
Width
22 in
Details
HP
0.5
Phase - Pumps
1
Amps
4.4; 8.5
Pump RPM
2800
Material
Plastic; Polyethylene
Voltage
115V
Discharge NPT
2 in
Application
Sewage
Power Source
AC
Flow Rate
92 GPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.