Zoro Homepage

PumpControlPanel, 0to20A, Single

  • Mfr # 12354-0001

  • Zoro # G815699793


product price: $1,869.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Manufacturers Warranty Length
5 yr
Number of Pumps Controlled
2
Overall Width
12 in
Includes
(4) Enclosure Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12354-0001
Zoro #
G815699793
UPC #
053514527556
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
12 in
Overall Height
14 in
Overall Depth
6 in

Details

Phase
Single
Number of Pumps Controlled
2
Includes
(4) Enclosure Mounting Bracket
Item
Pump Control Panel
Locking Style
Padlockable
Includes Data Logging
Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Indoor/Outdoor
Switch Actuation
No Switch Included
Current
0 to 20 A
Dosing Schedule
Demand Dose
Enclosure Material
Polycarbonate
NEMA Enclosure Rating
4X
Connectivity
Auxiliary Contacts, USB Port, Wi-Fi
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Product Type
Control Panel
Rated Voltage
120/208/240V AC
Alerts Indicated
Continuous Run, High Control Voltage, High Water, Power Outage, Pump Contactor Failure, Pump End of Lifecycle, Pump Fail to Run, Seal Failure
Includes Status Indicator Lights
Status Indicator Lights Included
Series
Pivot Pro
Number of Switches Included
0
Includes Reversing
Non-Reversing
Alert Messaging
Email, Mobile App, Text
Compatible Pump Type
Sewage Pump, Sump Pump
For Maximum Horsepower
2 hp

Description

Pump Control Panel, Includes (4) Enclosure Mounting Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.