Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PumpControlPanel, 4 to 6.3A, Three

  • Mfr # 114D4-0001

  • Zoro # G015699777


product price: $2,008.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Phase
Three
Manufacturers Warranty Length
5 yr
Includes
(4) Enclosure Mounting Bracket
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114D4-0001
Zoro #
G015699777
UPC #
053514527570
Country of Origin
Canada

Dimensions

Overall Height
14 in
Manufacturers Warranty Length
5 yr
Overall Width
12 in
Overall Depth
6 in

Details

Phase
Three
Includes
(4) Enclosure Mounting Bracket
Number of Pumps Controlled
1
Item
Pump Control Panel
Product Type
Control Panel
Current
4 to 6.3 A
Includes Reversing
Non-Reversing
Rated Voltage
208/240/480V AC
NEMA Enclosure Rating
4X
Connectivity
Auxiliary Contacts, USB Port, Wi-Fi
Includes Data Logging
Data Logging Included
Alert Output
Audio, Visual
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Switches Included
0
Alert Messaging
Email, Mobile App, Text
Switch Actuation
No Switch Included
Includes HOA Switch
HOA Switch Included
Alerts Indicated
Continuous Run, High Control Voltage, High Water, Power Outage, Pump Contactor Failure, Pump End of Lifecycle, Pump Fail to Run, Seal Failure
Locking Style
Padlockable
Includes Status Indicator Lights
Status Indicator Lights Included
Location
Indoor/Outdoor
Enclosure Material
Polycarbonate
Series
Pivot Pro
Dosing Schedule
Demand Dose
For Maximum Horsepower
3 hp
Compatible Pump Type
Sewage Pump, Sump Pump

Description

Pump Control Panel, Includes (4) Enclosure Mounting Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.