BN137 Effluent Pump with 15ft Cord and Bronze Impeller

  • Mfr # 137-0079

  • Zoro # G422575831


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Amps
9.4
Max. Head
26 ft
Bearing - Lower
Sleeve bearing
Cord Type
UL listed, neoprene cord
Cord Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137-0079
Zoro #
G422575831
UPC #
053514057312
Country of Origin
United States

Dimensions

Cord Length
15 ft

Details

Amps
9.4
Max. Head
26 ft
Bearing - Lower
Sleeve bearing
Cord Type
UL listed, neoprene cord
Voltage
115V
Standards
cCSAus Certified
GPH
5400
Cooling Type
Oil filled
Impeller Type
Vortex
Material
Cast Iron, Bronze
Bearing - Upper
Sleeve bearing
Item
Effluent Pump
Max Flow Rate
90 GPM
Hz
60
Hardware Material
Stainless Steel
Discharge NPT
1-1/2" NPT
HP
0.5

Description

The 1/2 HP Model BN137 nonautomatic Effluent Pump with a piggyback variable level float switch is designed to remove grey water from basement sump applications. This corrosion resistant pump will provide the dependability expected from a Zoeller pump. Backed by a 3-year warranty, every pump is submerged in water and tested to its published performance curve, ensuring it meets your expectations and delivers peace of mind right-out-of-the-box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.