Zoro Homepage

M267 Sewage Pump with 25ft Cord

  • Mfr # 267-0006

  • Zoro # G822575998


product price: $760.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-0006
Zoro #
G822575998
UPC #
053514017651
Country of Origin
United States

Description

Our Model M267 Sewage Pump with a 25' cord is designed to remove raw sewage and wastewater in sewage ejector applications. The professional-grade, 1/2 HP M267 is a time-tested and reliable sewage pump. Known as the "Waste-Mate," the M267 is a fully automatic float-operated sewage pump. The white polypropylene float is solid so it cannot become waterlogged. This ensures that it is always buoyant and able to turn the pump on when necessary. The pump's vortex impeller allows it to pass 2in spherical solids. The impeller's clearance in relation to the pump housing allows water and solids to pass freely through the pump. This combination of design features lessens the chance of clogging and downtime. The Model 267's switch case, motor housing, pump housing, and base are each constructed of cast iron. The pump's identification tag, float guard, handle, switch arm, and hardware are made of non-corrodible stainless steel. This attention to detail ensures that the Model 267 is able to withstand the most demanding sewage ejector applications. Every pump is submerged in water and tested to its published performance curve, ensuring it meets your expectations and delivers peace of mind right-out-of-the-box.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.