
N4270 Sewage Pump with 20ft Cord
Mfr # 4270-0002
Zoro # G622575907
product price: $1,221.99
/ea
Free Shipping & Returns
Key Features
Impeller Type
Vortex
Max Flow Rate
132 GPM
HP
1
Max. Head
29 ft
Bearing - Lower
Ball bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4270-0002
Zoro #
G622575907
UPC #
053514057831
Country of Origin
United States
Dimensions
Cord Length
20 ft
Details
Impeller Type
Vortex
Max Flow Rate
132 GPM
HP
1
Max. Head
29 ft
Bearing - Lower
Ball bearing
Cord Type
UL listed 3-wire neoprene cord and plug
Nominal Voltage
115V
GPH
7920
Hardware Material
Stainless Steel
Hz
60
Amps
15
Discharge NPT
2" NPT
Standards
cCSAus Certified
Item
Sewage Pump
Material
Cast Iron, Engineered Plastic
Cooling Type
Oil filled
Bearing - Upper
Sleeve bearing
Description
The 1 HP Model N4270 nonautomatic Sewage Pump is designed to remove sewage or effluent from sewage ejector or septic system applications. This model features a double seal, providing extra protection for the motor. This corrosion resistant pump will provide the dependability expected from a Zoeller pump. Backed by a 1-year warranty, every pump is submerged in water and tested to its published performance curve, ensuring it meets your expectations and delivers peace of mind right-out-of-the-box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.