Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 115 Volt

  • Mfr # 217092

  • Zoro # G1970701


product price: $127.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ejector Pump
Includes
Relay
Type
115V
Voltage
115 V
Manufacturers Warranty Length
1 yr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217092
Zoro #
G1970701
UPC #
053514186241
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Relay
For Use With
Ejector Pump
Includes
Relay
Type
115V
Voltage
115 V
Series
Model 292
Product Type
Relay
Compatible Manufacturer Model Number
M292-A, M292-B, M292-C, M292-D, M292-E
Compatible Pump Type
Sewage Ejector Pump
Rated Voltage
115 V AC
Compatible with Series
290 Series

Description

Relay, Voltage 115 V, Cord Length Not Applicable, Length Not Applicable, Width Not Applicable, Height Not Applicable, Material Not Applicable, For Use With Ejector Pump, Includes Relay, Diameter Not Applicable, Float Material Not Applicable, Manufacturers Warranty Length 1 yr.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.