Rod Assembly
Mfr # 001043
Zoro # G3073165
product price: $30.19
/eaKey Features
For Use With
Ejector Pump
Includes
Float, Rod
Manufacturers Warranty Length
1 yr.
Series
Model 292
Product Type
Rod Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
001043
Zoro #
G3073165
UPC #
053514246648
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
Rod Assembly
For Use With
Ejector Pump
Includes
Float, Rod
Series
Model 292
Product Type
Rod Assembly
Compatible Manufacturer Model Number
M292-A, M292-B, M292-C, M292-D
Compatible Pump Type
Sewage Ejector Pump
Compatible with Series
290 Series
Description
Rod Assembly, Cord Length Not Applicable, Length Not Applicable, Width Not Applicable, Height Not Applicable, Material Not Applicable, For Use With Ejector Pump, Includes Float, Rod, Diameter Not Applicable, Float Material Not Applicable, Manufacturers Warranty Length 1 yr.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.