Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 25ft, 3hp, Single, 230VAC

  • Mfr # 641-0005

  • Zoro # G400489372


product price: $4,712.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
3
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
370 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641-0005
Zoro #
G400489372
UPC #
53514479602
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Overall Height
29 1/4 in
Discharge Dia.
4 in
Min. Sump Pit Dia.
30 in
Width at Widest Point
17 3/8 in
Solids Diameter - Maximum
2 1/2 in
Sump Pit Diameter - Minimum
30 in
Discharge Diameter
4 in
Body Diameter
17 3/8 in

Details

HP
3
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
370 gpm
Max. Head
39.5 ft
Impeller Material
Ductile Iron
Hz
60 Hz
Duty Cycle
Continuous
Agency Compliance
C22.2 No. 108, CSA Certified, SSPMA, UL 778, UL Listed
Flow Rate @ 40 Ft. of Head
0 gpm
Motor Type
Capacitor Start/Run
Switch Electrical Connection
No Switch Included
Thermal Protection
Yes
Amps
17 A
Flow Rate @ 15 Ft. of Head
319 gpm
Flow Rate @ 60 Ft. of Head
0 gpm
Rated Voltage
230V AC
Discharge Standard
Flanged
Shaft Seal Material - Pumps
Tandem Carbon, Ceramic
Max. Liquid Temp.
104 Degrees F
Discharge
4 in Flanged
Item
Sewage Ejector Pump
Flow Rate @ 20 Ft. of Head
260 gpm
Phase
Single
RPM
1,750 RPM
Liquid Temperature - Maximum
104 Degrees F
Motor Housing Material
Cast Iron
Shaft Seal Type
Double Mechanical
Discharge Gender
Female
Shaft Seal Material
Carbon/Ceramic
Rotation Speed - Maximum
1,750 RPM
Series
Model 641
Volute Material
Cast Iron
Frequency
60 Hz
Standards
C22.2 No. 108, CSA Certified, SSPMA, UL 778, UL Listed
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
370 gpm
Current
17 A
Requires Control Panel
Control Panel Required
Discharge Orientation
Horizontal
Feet of Head - Maximum
39.5 ft
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Horsepower
3 hp

Description

Sewage Ejector Pump, HP 3, Rated Voltage 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 17 A, Motor Type Capacitor Start/Run, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Tandem Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 370 gpm, Flow Rate @ 15 Ft. of Head 319 gpm, Flow Rate @ 20 Ft. of Head 260 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.