Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 25ft, 5hp, Single, 230VAC

  • Mfr # 651-0005

  • Zoro # G800489415


product price: $4,636.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

HP
5
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
440 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651-0005
Zoro #
G800489415
UPC #
53514479633
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Width at Widest Point
17 3/8 in
Discharge Dia.
4 in
Manufacturers Warranty Length
3 yr
Cord Length
25 ft
Overall Height
29 1/4 in
Min. Sump Pit Dia.
30 in
Solids Diameter - Maximum
2 1/2 in
Discharge Diameter
4 in
Body Diameter
17 3/8 in
Sump Pit Diameter - Minimum
30 in

Details

HP
5
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
440 gpm
Max. Head
46.5 ft
Impeller Material
Ductile Iron
Thermal Protection
Yes
Item
Sewage Ejector Pump
Flow Rate @ 20 Ft. of Head
345 gpm
Duty Cycle
Continuous
Max. Liquid Temp.
104 Degrees F
Phase
Single
RPM
1,750 RPM
Flow Rate @ 60 Ft. of Head
0 gpm
Motor Type
Capacitor Start/Run
Rated Voltage
230V AC
Shaft Seal Material - Pumps
Tandem Carbon, Ceramic
Agency Compliance
C22.2 No. 108, CSA Certified, SSPMA, UL 778, UL Listed
Amps
28 A
Flow Rate @ 15 Ft. of Head
395 gpm
Switch Electrical Connection
No Switch Included
Flow Rate @ 40 Ft. of Head
95 gpm
Discharge
4 in Flanged
Hz
60 Hz
Discharge Standard
Flanged
Standards
C22.2 No. 108, CSA Certified, SSPMA, UL 778, UL Listed
For Media Type
Sewage Water
Discharge Orientation
Horizontal
Series
Model 651
Flow Rate @ 10 ft of Head
440 gpm
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Carbon/Ceramic
Discharge Gender
Female
Shaft Seal Type
Double Mechanical
Current
28 A
Volute Material
Cast Iron
Horsepower
5 hp
Rotation Speed - Maximum
1,750 RPM
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Hazardous Location Class
Not Rated
Motor Housing Material
Cast Iron
Feet of Head - Maximum
46.5 ft
Frequency
60 Hz

Description

Sewage Ejector Pump, HP 5, Rated Voltage 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 28 A, Motor Type Capacitor Start/Run, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Tandem Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 440 gpm, Flow Rate @ 15 Ft. of Head 395 gpm, Flow Rate @ 20 Ft. of Head 345 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.