Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump Basin Cover, Height 1 In

  • Mfr # 17-0807

  • Zoro # G3730526


product price: $38.39
/ea

Key Features

Outlet
Slotted
Basin Material
Polyethylene
Diameter
20 in
Material of Construction
Polyethelene
Manufacturers Warranty Length
1 yr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-0807
Zoro #
G3730526
UPC #
053514308278
Country of Origin
United States

Dimensions

Diameter
20 in
Manufacturers Warranty Length
1 yr.
Dia.
20"
Width
20"
Height
1"
Length
20"
Outlet Diameter
Slotted
Overall Height
1 in
Opening Diameter
2 in
Overall Diameter
20 in
For Vent Pipe Diameter
2 in

Details

Outlet
Slotted
Basin Material
Polyethylene
Item
Sump Basin Cover
Material of Construction
Polyethelene
Includes
Cord Grommet, Lid Seal, Pipe, Screw, Washer
Material
Polyethylene
Series
260 series, 280 series
Compatible Manufacturer Part Number
264-0001, 267-0001
Radon Mitigation
Not Radon Mitigating
Compatible Basin Type
Sewage Basin, Sump Basin

Description

Sump Basin Cover, Diameter 20 in, Material Polyethylene, Outlet Diameter Slotted, Overall Height 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.