Zoro Homepage

Sump Pump System, 3/10HP, Vertical Switch

  • Mfr # 900-0002

  • Zoro # G3083674


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
HP
3/10
Phase
Single
Outlet
1-1/2
Inlet
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-0002
Zoro #
G3083674
UPC #
053514290658
Country of Origin
United States

Dimensions

Basin Height
22 in
Cord Length
9 ft
Basin Dia.
18 in
Cord Length - Pumps
9 ft.
Manufacturers Warranty Length
3 yr
Max. Diameter Solids
1/2 in
Max. Dia. Solids
1/2"
Inlet Dia.
4 in
Discharge Dia.
1 1/2 in
Vent Size
2 in
Discharge Diameter
1 1/2 in
For Vent Pipe Diameter
2 in
Solids Diameter - Maximum
1/2 in
Inlet Diameter
4 in
Basin Diameter
18 in

Details

Voltage
115 V
HP
3/10
Phase
Single
Outlet
1-1/2
Inlet
4 in
Switch Type
Float
Basin Capacity
9.7 gal
Basin Material
Polypropylene
Pump HP
3/10
Item - Sump/Sewage Pump Systems
Sump Pump System
Max. Liquid Temp.
130 Degrees F
Hz
60 Hz
GPM of Water @ 5 Ft. of Head
43
GPM of Water @ 15 Ft. of Head
19
Features
Fully Assembled,Base with Built-In Strainer, Non-Clogging Vortex Impeller, UL and CSA Listed Pump
Amps
9.7
Max. Head - Pumps
19 ft.
Vent
2
Voltage - Pumps
120VAC
Motor RPM
1550
Item
Sump Pump System
Discharge NPT
1-1/2" F
Cover Material
Polyethylene
Switch Type - Pumps
Vertical
GPM of Water @ 10 Ft. of Head
34
Input Phase AC
1
Amps - Pumps
9.70
Includes
Cord Grommet, Hardware, Solid Basin With Cover, Submersible Pump
Impeller Material
Polypropylene
Max. Head
19.0 ft
RPM
1,550 RPM
Pump Body Material
Cast Iron
Duty Cycle
Intermittent
Flow Rate @ 10 Ft. of Head
34.0 gpm
Rated Voltage
120V AC
Switch Electrical Connection
Integral
Switch Actuation
Vertical Float
Flow Rate @ 5 Ft. of Head
43.0 gpm
Discharge
1 1/2 in FNPT
Alarm Included
No
Discharge Gender
Female
Flow Rate @ 15 Ft. of Head
19.0 gpm
Phase - Pumps
1
Discharge Standard
NPT
Application
Dewatering
Inlet Standard
NPT
Liquid Temperature - Maximum
130 Degrees F
Assembly
Fully Assembled
For Media Type
Clear Water
Inlet Gender
Female
Series
Model 900
Basin Perforation
Solid
Feet of Head - Maximum
19 ft
Pump Volute Material
Cast Iron
Includes Alarm
No Alarm Included
Horsepower
1/3 hp
Pump Motor Housing Material
Cast Iron
Frequency
60 Hz
Flow Rate @ 10 ft of Head
34 gpm
Rotation Speed - Maximum
1,550 RPM
Installation
Submersible
Discharge Location
Top
Power Source
Corded Electric

Description

Sump Pump System, HP 3/10, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Pump Body Material Cast Iron, Impeller Material Polypropylene, Basin Material Polypropylene, Flow Rate @ 5 Ft. of Head 43.0 gpm, Flow Rate @ 10 Ft. of Head 34.0 gpm, Flow Rate @ 15 Ft. of Head 19.0 gpm, Max. Head 19.0 ft, Basin Dia. 18 in, Basin Capacity 9.7 gal, Basin Height 22 in, Discharge 1 1/2 in FNPT, Cord Length 9 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.