Shop ZOELLER
See all product information
Create Account
Z10100117 Sump Pump Drain Hose
- Mfr # Z10100117
- Zoro # G304085533
product price:Â
$
36.85
/ea
Key Features
Fits Brand
Zoeller
Color
Black
Height
5 in
Length
8 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z10100117
- Zoro #
- G304085533
- UPC #
- 53514035730
- Country of Origin
- China
Dimensions
- Height
- 5 in
- Length
- 8 in
- Width
- 8 in
Details
- Fits Brand
- Zoeller
- Color
- Black
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Used on 108 Pump System
- For temporary or portable pump application
- Color Finish: Black
- Height: 5 in.
- Length: 24 in.
- Width: 8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.