Antibacterial Disinfecting Wipes 75 Wipes/Canister, 6PK

  • Mfr # ZDW75-6

  • Zoro # G914740181


product price: $46.85
/pk 6, $7.81/ea

Key Features

Sheet Size
7" x 7.25"
Wipes per Container
75 wipes/canister
Fragrance
A clean, fresh scent
Primary Chemical
Alkyl (60% C14, 30% C16, 5% C12, 5% C18) dimethyl benzyl ammonium chloride....0.14%, N-Alkyl (68% C12, 32% C14) dimethyl ethylenbenzyl ammonium chloride....0.14%
Count
6 Canisters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDW75-6
Zoro #
G914740181
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7" x 7.25"

Details

Wipes per Container
75 wipes/canister
Fragrance
A clean, fresh scent
Primary Chemical
Alkyl (60% C14, 30% C16, 5% C12, 5% C18) dimethyl benzyl ammonium chloride....0.14%, N-Alkyl (68% C12, 32% C14) dimethyl ethylenbenzyl ammonium chloride....0.14%
Count
6 Canisters

Description

Powerful Protection: 75-Count Antibacterial Wipes CanisterWhen only the best protection will do, Zogics 75-Count Antibacterial Wipes deliver fast-acting disinfecting power. These EPA-registered antibacterial wipes eliminate 99.9% of bacteria in just 15 seconds, including MRSA, HIV-1, H1N1, E. coli, and more. Free from bleach, alcohol, and phenol, these wipes are safe yet effective, offering superior cleaning in gyms, healthcare settings, nursing homes, veterinary clinics, schools, shopping centers, grocery stores, and other high-traffic areas.Portable Antibacterial Disinfecting Wipes for Gyms, Offices, and SchoolsThe 75-wipe canister is the ideal size for on-the-go disinfecting, keeping spaces clean and safe with minimal hassle. Each wipe measures 7'' x 7.25'', providing generous coverage for quick cleaning on hard surfaces. These wipes are perfect for use in smaller spaces, personal training areas, classrooms, retail checkout counters, and employee desks-anywhere that requires reliable sanitation within reach.Cost-Effective Antibacterial Wipes for High-Traffic SpacesSmaller canisters allow placement in key areas where frequent cleaning is essential. With less waste and efficient distribution, these 75-count canisters help reduce costs while maintaining hygiene standards across multiple locations. Keep every area protected with portable antibacterial wipes designed for frequent use in high-traffic environments without the bulk.Product Highlights:Premium quality disinfecting wipeAlcohol-free, solvent-free and bleach-free wipesAntibacterial Wipes kill 99.9% of bacteria in just 15 secondsKills SARS-CoV-2 on hard, non-porous surfaces in 30 secondsKills HIV-1Kills Antibiotic Resistant Bacteria: MRSA, VISA and VREKills Flu VirusKills Pandemic 2009 H1N1 Influenza A Virus formerly called Swine Flu


  • •Premium quality disinfecting wipe
  • •Alcohol-free, solvent-free and bleach-free wipes
  • •Antibacterial Wipes kill 99.9% of bacteria in just 15 seconds
  • •Made in the USA
  • •Kills Antibiotic Resistant Bacteria: MRSA, VISA and VRE
  • •Kills SARS-CoV-2 on hard, non-porous surfaces in 30 seconds
  • •Kills Flu Virus

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.