Cleaning Wipes Portable Bucket & Refill, 1, 150 wipes

  • Mfr # Z1000-B

  • Zoro # G513041153


product price: $59.99
/ea

Key Features

Packaging Type
Roll
Sheet Size
8.4 in H x 6 in W
Fragrance
A clean, fresh scent
Contains
N-Alkyl (60% C14, 30% C15, 5% C12, 5% C18), N-Alkyl (68% C12, 32% C14), Our gym wipes DO NOT contain any Phenolic compounds, such as O-Phenylphenol, a derivative of Phenol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1000-B
Zoro #
G513041153
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.4 in H x 6 in W

Details

Packaging Type
Roll
Wipes per Container
1,150 wipes/roll
Fragrance
A clean, fresh scent
Contains
N-Alkyl (60% C14, 30% C15, 5% C12, 5% C18), N-Alkyl (68% C12, 32% C14), Our gym wipes DO NOT contain any Phenolic compounds, such as O-Phenylphenol, a derivative of Phenol

Description

Gym Cleaning Wipes + Portable Wipes Bucket Bundle | Bucket of Cleaning WipesElevate your gym cleaning routine with the Gym Cleaning Wipes + Portable Wipes Bucket Bundle. This bundle combines a single roll of our best-selling Zogics Cleaning Wipes with a sturdy, refillable wipes bucket, providing a convenient and effective solution for maintaining a clean gym environment.Why Choose Our Gym Cleaning Wipes Bundle?Superior Cleaning Power: Zogics Cleaning Wipes feature a powerful quaternary disinfectant that is free of phenol, bleach, and alcohol. These wipes are safe and effective on most gym surfaces, including seat pads, leg and arm pads, benches, hand grips, chrome plating, painted surfaces, leather and rubber surfaces, electronic panels, and more. They strike the perfect balance between strength, quality, and cost-effectiveness.Ample Supply: Each roll of Wellness Center Wipes includes 1,150 pre-saturated wipes, ensuring you have plenty to tackle all your cleaning needs. These wipes are larger and last longer than most brands, measuring 8.4 high x 6 wide.Durable and Refillable Bucket: The sturdy bucket is designed for easy refilling and transportation, making it ideal for high-traffic gym environments. The durable construction ensures long-lasting use, and the bucket's design keeps your wipes easily accessible.Versatile Cleaning Solution: These cleaning wipes are perfect for maintaining cleanliness and hygiene across various gym equipment and surfaces. Whether you're wiping down benches, hand grips, or electronic panels, Zogics Cleaning Wipes provide a thorough and safe clean.Convenient and Cost-Effective: The combination of our high-quality cleaning wipes and a durable bucket offers a practical and economical solution for keeping your gym clean and inviting. The refillable bucket design reduces waste and ensures you always have wipes on hand.Enhance your gym's cleanliness with the Gym Cleaning Wipes + Portable Wipes Bucket Bundle. Offering superior cleaning power, a generous supply of wipes, and a durable, refillable bucket, this bundle is the perfect solution for maintaining a hygienic and welcoming gym environment.


  • Spot-on wetness
  • Cleans most surfaces
  • Safe and effective on gym equipment
  • Free of phenol, bleach, and alcohol
  • Made in the USA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.