Zoro Homepage

Conditioner Dispenser, 16 oz Refillable Bottle

  • Mfr # ZOGCN16

  • Zoro # G912329944


product price: $11.59
/ea

Key Features

Material
Amber BPA-free Plastic
Color
BPA-free plastic
For Use With
Bath & Body Products
Application
Body Care
Features
Integrated lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOGCN16
Zoro #
G912329944
UPC #
-
Country of Origin
United States

Details

Material
Amber BPA-free Plastic
Color
BPA-free plastic
For Use With
Bath & Body Products
Application
Body Care
Features
Integrated lock

Description

Zogics Refillable Conditioner Dispenser: A Sustainable Shower ChoiceA stylish and eco-friendly solution, our Conditioner Refillable Dispenser adds functionality to your facilities' shower experience. This sleek dispenser, crafted from BPA-free plastic, seamlessly blends into any shower, adding a convienent and cost-saving experience for your guests.Durable Construction for Long-Lasting BeautyEngineered using high-quality, BPA-free plastic, this dispenser is built to withstand the test of time. It features a user-friendly pump, giving just the right amount of conditioner for each application, ensuring a mess-free and enjoyable hair care experience. The dispenser's lightweight and ergonomic design makes it easy to handle. To quickly and easily refill, simply attach our Zogics Dispenser Pump to your bulk conditioner gallon and dispense directly into the vanity dispenser, eliminating the need for single-use plastic bottles.


  • •Cost-saving alternative to pre-filled dispensers
  • •Elegant amber bottle suits any decor
  • •Durable BPA-free plastic construction
  • •Integrated lock prevents leaks and spills

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.