Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, Citrus/Aloe, 1 Gallon 4 PK

  • Mfr # ZogicsBundle-BW-S-C-HS

  • Zoro # G908856775


product price: $91.99
/pk 4, $23.00/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
Fragrance
Citrus/Aloe
Uses Dispenser
Zogics Soap Dispensers
Size
1 Gallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZogicsBundle-BW-S-C-HS
Zoro #
G908856775
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 Gallon

Details

Item
Hand Soap
Fragrance
Citrus/Aloe
Uses Dispenser
Zogics Soap Dispensers

Description

Looking for great bath and body care products that will fill your bulk soap dispensers and not break your bank? Want to try one of our personal care products before committing to a full case of it? The Zogics Bath & Body Care Gallon Sampler case is the answer.

Infused with essential oils, botanical extracts, and a citrus and aloe scent, this invigorating line of personal care products cleans, nourishes and hydrates skin and hair. Created without parabens, phthalates, EDTA, or dyes, our shampoo, conditioner, body wash and hand soap is gentle enough for everyday use. Ideal for high traffic areas such as fitness centers, spas, health clubs, recreational facilities and even homes, our sampler case of bulk bath and body care products contains 4 gallon-size jugs, one product from each line.


  • •Contains four 1-gallon bottles of Zogics Citrus + Aloe Bath & Body Care
  • •Gentle, pH-balanced formula is perfect for daily use
  • •Contains natural ingredients like aloe vera, jojoba oil, and vitamin E
  • •Paraben-free and cruelty-free
  • •Leaves skin feeling soft and refreshed
  • •Citrus + Aloe scent is light and refreshing
  • •Ideal for use in gyms, spas, and other commercial facilities
  • •Easy to use and refillable
  • •Gallon size is great for high-traffic areas
  • •Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.