Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organics Body Wash, Honey Coconut, 1 gallon

  • Mfr # OBWHC128-Single

  • Zoro # G808658417


product price: $25.75
/ea

Key Features

Size
1 Gallon
Uses Dispenser
Zogics Soap Dispensers
Application
Body Care
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBWHC128-Single
Zoro #
G808658417
UPC #
850855007774
Country of Origin
United States

Dimensions

Size
1 Gallon

Details

Item
Body Wash
Fragrance
Honey Coconut
Uses Dispenser
Zogics Soap Dispensers
Application
Body Care

Description

A luxurious cleansing experience awaits you with our Honey Coconut Body Wash. Organic avocado and jojoba oils combine to hydrate the skin while calendula oil soothes even the most sensitive skin types. With a light, honey-coconut scent, this body wash provides a pampering experience like no other. Premium, high quality ingredients leave skin feeling clean, hydrated, and re-energized - without dryness or irritation. For best results, follow with Zogics Organics Honey Coconut Lotion. This body wash is part of our new Zogics Organics Honey Coconut Body Care Collection that includes shampoo, conditioner, lotion, and hand soap. Each offers a unique combination of superior plant-based ingredients to cleanse, moisturize, and revitalize both body and hair. Convenient gallon-size packaging saves on cost while also minimizing environmental impact.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.