Zoro Homepage

Sanitizing Wipes (4 rolls/case) + Wipes Floor Dispenser, White

  • Mfr # Z650W-Z2000

  • Zoro # G508856717


product price: $418.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
White
Size
4 oz
For Use With
Zogics Wipes
Includes
Wellness Center Wipes (4 rolls/case), Wipes Floor Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z650W-Z2000
Zoro #
G508856717
UPC #
-
Country of Origin
United States

Dimensions

Size
4 oz

Details

Item
Wipes Dispenser
Color
White
For Use With
Zogics Wipes
Includes
Wellness Center Wipes (4 rolls/case), Wipes Floor Dispenser

Description

We offer the perfect sanitizing package, complete with surface sanitizing wipes and a floor wipe dispenser. This money-saving bundle is the road to a clean, tidy facility without breaking the bank. When you're ready to invest in one case of multi-purpose wipes and a single dispensing system, just purchase this set and you'll be on your way to a fresh facility in no time. Our Sanitizing Wipes are specially textured to thoroughly remove germs and dirt from soiled hands, equipment, counter tops, and more, helping you keep your facility clean and create a safe environment for you and your guests. The gentle, effective formula sanitizes your equipment by killing 99.9% of germs and bacteria, while their low moisture content makes them a versatile choice for your facility. In addition to a case of 4 rolls of 2,000 wipes each, you'll receive a stylish dispenser that rests on the floor. It includes a large base for stability and built-in trash can for additional service, so you can always depend on this sturdy, accommodating design. With its high capacity bin and accessible door, the basket is ready to fill and the receptacle is easy to empty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.