Zoro Homepage

Value Wipes, 4PK

  • Mfr # ZV800-4

  • Zoro # G212329927


product price: $129.99
/pk 4, $32.50/ea
Free Shipping & Returns

Key Features

Sheet Size
8 in H x 6 in W
Number of Sheets
800 wipes/roll
Application
Cleaning
Packaging Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZV800-4
Zoro #
G212329927
UPC #
850017551930
Country of Origin
United States

Dimensions

Sheet Size
8 in H x 6 in W

Details

Number of Sheets
800 wipes/roll
Fragrance
A clean, fresh scent
Application
Cleaning
Packaging Type
Roll

Description

Maximize Your Cleanliness with Zogics Value WipesZogics Value Wipes are designed to meet the high demands of busy environments, and this case of four rolls makes sure you never run out of your essential cleaning companion. Each case is packed with our budget-friendly yet effective cleaning wipes that eliminate 99.9% of germs and bacteria, making them a must-have for any space prioritizing cleanliness and health.Effective and Wallet-Friendly CleaningInfused with a clean, fresh scent, our Value Wipes offer a refreshing cleaning experience that leaves your spaces not only germ-free but also smelling great. Formulated with Benzalkonium Chloride for its antibacterial properties, and enriched with Aloe Barbadensis Leaf Extract, our wipes are gentle on the skin yet tough on germs.Designed for Ease and EfficiencyBulk Value Wipes are designed for effortless integration into your daily cleaning routine. Each wipe is perfectly sized for hand use and surface coverage, making them ideal for fitness centers, schools, healthcare facilities, and business environments. Their compatibility with most dispensers and the bulk packaging option makes managing your cleaning supplies simpler and more cost-effective


  • Kills 99.9% of germs for a safer, healthier environment
  • Safe and effective on hard surfaces
  • Free of phenol, bleach, and alcohol
  • Made in the USA
  • A clean, fresh scent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.