Zoro Homepage

Value Wipes Portable Bucket & Refill, 800 wipes

  • Mfr # ZV800-B

  • Zoro # G413041154


product price: $41.99
/ea

Key Features

Packaging Type
Roll
Sheet Size
8 in H x 6 in W
Contains
Benzalkonium Chloride 0.13%
Fragrance
A clean, fresh scent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZV800-B
Zoro #
G413041154
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 in H x 6 in W

Details

Packaging Type
Roll
Wipes per Container
800 wipes/roll
Contains
Benzalkonium Chloride 0.13%
Fragrance
A clean, fresh scent

Description

Value Wipes + Portable Wipes Bucket BundleJumpstart your cleaning routine with our Value Wipes + Portable Wipes Bucket Bundle. This convenient bundle pairs a single roll of Value Antibacterial Wipes with our durable, refillable wipes bucket, perfect for maintaining a clean environment in any setting.Why Choose Our Value Wipes + Portable Wipes Bucket Bundle?High-Quality Antibacterial Wipes: Zogics' Value Antibacterial Wipes are designed to uphold the highest standards of cleanliness and hygiene. Ideal for homes, offices, gyms, and healthcare facilities, these wipes effectively eliminate 99.9% of germs and bacteria, ensuring a safe and sanitary environment.Gentle Yet Effective Formula: The antibacterial formula is both powerful and gentle, cleaning and sanitizing most surfaces without harsh chemicals. These pre-saturated wipes allow for quick clean-ups or thorough disinfecting without the need for additional sprays or cloths, making them convenient for frequent use. Plus, they are safe for sensitive skin.Ample Supply: Each roll includes 800 lightly-saturated wipes, providing a generous supply to tackle any cleaning task.Durable and Refillable Bucket: The sturdy bucket dispenser is designed for easy access and use, ensuring that the wipes are always within reach. Its refillable design makes it a practical and economical choice for maintaining cleanliness in high-traffic areas.


  • Eliminates 99.9% of germs and bacteria
  • Gentle on skin, free from harmful chemicals
  • 800 pre-saturated wipes per roll for long-lasting use
  • Comes with a sturdy wipes bucket dispenser
  • Eco-friendly packaging reduces environmental impact
  • Ideal for healthcare, fitness, education, and hospitality settings

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.