Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wipes Bucket Dispenser, Plain Bucket

  • Mfr # Z700

  • Zoro # G412937540


product price: $12.59
/ea

Key Features

Depth
10 in
Width
10 in
Size
10 in W x 11.25 in H x 10 in D
Includes
Plain Bucket
For Use With
Zogics Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z700
Zoro #
G412937540
UPC #
-
Country of Origin
United States

Dimensions

Depth
10 in
Width
10 in
Size
10 in W x 11.25 in H x 10 in D
Height
11.25 in

Details

Includes
Plain Bucket
For Use With
Zogics Wipes

Description

Gym Wipes Bucket | Wipes Bucket Dispenser | Disinfectant Wipes BucketLooking for an affordable and practical wipe dispenser bucket? The Gym Wipes Bucket is your perfect solution. Designed for portability and durability, this wipe dispenser bucket is ideal for gyms, daycares, classrooms, hospitals, and any facility needing a reliable and cost-effective option.Key Features:Affordable and Practical: As our most budget-friendly option, the Gym Wipes Bucket offers excellent value without sacrificing quality.Portable and Durable: This wipe dispenser bucket is built to withstand frequent movement, making it perfect for high-traffic areas. Easily transport it around your facility to ensure cleanliness wherever needed.Easy to Use and Refill: The simple design of this bucket makes it user-friendly and convenient. Refilling is a breeze, ensuring you always have disinfectant wipes ready for use.Re-closable Cap: The bucket features a re-closable cap that helps keep your gym wipes wet and effective for longer periods.Compatibility: Pair this refillable dispensing bucket with a variety of our wipes, including Sanitizing Wipes, Alcohol Wipes, Wellness Center Wipes, and Antibacterial Disinfecting Wipes. Its a versatile choice that adapts to your specific cleaning needs.


  • Portable
  • Durable
  • Discreet, clean design
  • Inexpensive
  • Re-closable cap to keep wipes wet longer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.