AED 3-D Wall Sign, 8-1/2 H x 11" W
Mfr # 9310-0738
Zoro # G3972014
product price: $32.67
/eaKey Features
For Use With
ZOLL AED 3, Wall cabinets
Dimensions
8.5 in H x 11 in W
Overall Length
8 1/2 in
Overall Width
11 in
Product Type
Wall Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9310-0738
Zoro #
G3972014
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
8.5 in H x 11 in W
Overall Length
8 1/2 in
Overall Width
11 in
Details
Item
AED 3-D Wall Sign
For Use With
ZOLL AED 3, Wall cabinets
Product Type
Wall Sign
Description
AED 3-D Wall Sign, For Use With ZOLL AED 3, Wall cabinets, Dimensions 8.5 in H x 11 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.