Zoro Homepage

AED 3 Semi-Automatic Package

  • Mfr # 8511-001101-01

  • Zoro # G3975200


product price: $2,307.00
/ea
Free Shipping & Returns

Key Features

Includes
AED, Battery, Electrodes, Informative CD, Rescue Kit, Usage Poster
Standards
FDA
Cable Length
56 in
Features
CPR Compression Depth Bar Gauge, CPR Cycle Timer, CPR Instructions, Shock Count
Charging Time
Less than 10 seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8511-001101-01
Zoro #
G3975200
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
56 in
Width
9.3 in
Depth
9.7 in
Height
5 in
Screen Size
2.12 in x 3.74 in
Overall Depth
9 11/16 in
Screen Height
3 3/4 in
Screen Width
2 1/8 in
Overall Width
9 5/16 in
Overall Height
5 in

Details

Item
Defibrillator
Includes
AED, Battery, Electrodes, Informative CD, Rescue Kit, Usage Poster
Standards
FDA
Features
CPR Compression Depth Bar Gauge, CPR Cycle Timer, CPR Instructions, Shock Count
Charging Time
Less than 10 seconds
Operation Mode
Semi-Automatic
Energy
Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J)
Information Displayed
Rescue instructions, Adult and Pediatric directions, Pad placement, CPR metronome, CPR instructions, CPR cycle timer, Compression depth bar gauge, CPR feedback information (good compressions, push harder), shock count
CPR Feedback
Yes
Shelf Life
5 yr
Electrodes
CPR Uni-padz(R)
Waveform / Measurement Stored
ZOLL Rectilinear Biphasic(TM), data stored on device for clinical events, ECG, impedance measurements, device prompts and CPR data.
Cycles per Charge
140
Battery
Li-MnO2
Cycle Time
8 Seconds
Product Type
AED
Battery Type
Li-MnO2
Pads Included
CPR Pads
Electrode Types Included
CPR Uni-Padz
Series
ZOLL AED 3
Container Type
Soft Case
Charging Time - Maximum
10 sec
Patient Type
Adult, Pediatric
Waveform
Rectilinear Biphasic
Modes Included
AED
Energy Selection
50 J, 70 J, 85 J, 120 J, 150 J, 200 J
Cycle Time - Maximum
8 sec
CPR Feedback Included
CPR Feedback Included

Description

Defibrillator, Semi-Automatic, Energy Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J), Battery Li-MnO2, Waveform / Measurement Stored ZOLL Rectilinear Biphasic(TM), data stored on device for clinical events, ECG, impedance measurements, device prompts and CPR data., CPR Feedback Yes, Charging Time Less than 10 seconds, Cycles per Charge 140, 8 Seconds Cycle Time, Electrodes CPR Uni-padz(R), Cable Length 56 in, Height 5 in, Width 9.3 in, Depth 9.7 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.