Zoro Homepage

AED 3 Trainer

  • Mfr # 8028-000001-01

  • Zoro # G3974701


product price: $877.99
/ea
Free Shipping & Returns

Key Features

For Use With
Training Manikin and Other Trainer Accessories
Cable Length
56 in
Dimensions
5 in L x 9.3 in W x 9.7 in H
Includes
(4) Batteries, Trainer Electrode Gels and Liner
Battery
D cell Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8028-000001-01
Zoro #
G3974701
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
56 in
Dimensions
5 in L x 9.3 in W x 9.7 in H
Overall Width
9 5/16 in
Overall Length
5 in
Overall Depth
9 11/16 in

Details

Item
AED Trainer
For Use With
Training Manikin and Other Trainer Accessories
Includes
(4) Batteries, Trainer Electrode Gels and Liner
Battery
D cell Batteries
Electrodes
1
Product Type
AED 3 Trainer
Battery Type
D Cell

Description

AED Trainer, Electrodes 1, Battery D cell Batteries, Cable Length 56 in, For Use With Training Manikin and Other Trainer Accessories, Dimensions 5 in L x 9.3 in W x 9.7 in H, Includes (4) Batteries, Trainer Electrode Gels and Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.