Zoro Homepage

AED 3 Trainer CPR Uni-Padz

  • Mfr # 8028-000010

  • Zoro # G3974710


product price: $188.99
/ea
Free Shipping & Returns

Key Features

For Use With
ZOLL AED 3 Trainer
Electrodes
1
Cable Length
56 in
Dimensions
56 in L x 1 in W x 1 in H
Overall Length
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8028-000010
Zoro #
G3974710
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
56 in
Dimensions
56 in L x 1 in W x 1 in H
Overall Length
56 in
Overall Width
1 in
Overall Depth
1 in

Details

Item
AED Trainer Harness
For Use With
ZOLL AED 3 Trainer
Electrodes
1
Product Type
AED Trainer Harness

Description

AED Trainer Harness, Electrodes 1, Cable Length 56 in, For Use With ZOLL AED 3 Trainer, Dimensions 56 in L x 1 in W x 1 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.