AED 3 Trainer electrode liners
Mfr # 8028-000013
Zoro # G3973049
product price: $15.19
/eaKey Features
For Use With
ZOLL AED 3 Trainer
Dimensions
56 in L x 1 in W x 1 in H
Electrodes
1
Cable Length
56 in
Product Type
Replacement Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8028-000013
Zoro #
G3973049
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
56 in L x 1 in W x 1 in H
Cable Length
56 in
Overall Depth
1 in
Overall Width
1 in
Overall Length
56 in
Details
Item
AED Trainer Electrode Liner
For Use With
ZOLL AED 3 Trainer
Electrodes
1
Product Type
Replacement Liner
Description
AED Trainer Electrode Liner, Electrodes 1, Cable Length 56 in, For Use With ZOLL AED 3 Trainer, Dimensions 56 in L x 1 in W x 1 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.