Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AED Plus, Semi Auto, 5 Yr. Pad/Battery

  • Mfr # 8000-004000-01

  • Zoro # G8648175


product price: $2,125.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) Batteries, AED, Carrying Case, Electrode Pads, Medical Prescription
Standards
AHA Compliant
Cable Length
33 1/2 in
Features
CPR Compression Depth Bar Gauge, ECG, Elapsed Time, Shock Count
Charging Time
Less Than 10 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-004000-01
Zoro #
G8648175
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
33 1/2 in
Depth
5.25 in
Height
11.5 in
Screen Size
1 1/3 in x 2 1/2 in
Width
9.5 in
Overall Width
9 1/2 in
Overall Height
11 1/2 in
Overall Depth
5 1/4 in
Screen Height
2 1/2 in
Screen Width
1 5/16 in

Details

Item
Defibrillator
Includes
(10) Batteries, AED, Carrying Case, Electrode Pads, Medical Prescription
Standards
AHA Compliant
Features
CPR Compression Depth Bar Gauge, ECG, Elapsed Time, Shock Count
Charging Time
Less Than 10 sec
Operation Mode
Semi-Automatic
Information Displayed
Compression Depth, ECG, Elapsed Time, Number of Shocks Delivered, Shock Count
Shelf Life
5 yr
Battery
5 yr Life, (10) Duracell 123A Lithium
Electrodes
5 yr Life, 1-Piece Design
Energy
Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J)
Waveform / Measurement Stored
Rectilinear Biphasic
Cycle Time
Less Than 7 sec
Cycles per Charge
1
Industry Type
Healthcare
Product Type
Defibrillator
Battery Type
123A Lithium
Waveform
Rectilinear Biphasic
Pads Included
Electrode Pads
Series
AED Plus
Patient Type
Adult, Pediatric
Container Type
Soft Case
Energy Selection
50 J, 70 J, 85 J, 120 J, 150 J, 200 J
CPR Feedback Included
CPR Feedback Included
Cycle Time - Maximum
7 sec
Electrode Types Included
CPR-D Padz, Pedi-Padz II
Charging Time - Maximum
10 sec

Description

Defibrillator, Semi-Automatic, Energy Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J), Battery 5 yr Life, (10) Duracell 123A Lithium, Waveform / Measurement Stored Rectilinear Biphasic, Charging Time Less Than 10 sec, Cycles per Charge 1, Less Than 7 sec Cycle Time, Electrodes 5 yr Life, 1-Piece Design, Cable Length 33 1/2 in, Height 11.5 in, Width 9.5 in, Depth 5.25 in, Information Displayed Compression Depth, ECG, Elapsed Time, Number of Shocks Delivered, Shock Count

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.