AED Plus Training Manikin
Mfr # 8000-0835-01
Zoro # G3934278
product price: $297.99
/ea
Free Shipping & Returns
Key Features
For Use With
ZOLL AED 3 trainer and pads or ZOLL AED 3 with clinical simulator and pads
Includes
Head, Manikin Torso with Hook-and-Loop Strips
Dimensions
22 in L x 18 in W x 10 in H
Product Type
CPR-D Demo Manikin
Battery Type
Non-Rechargeable Lithium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000-0835-01
Zoro #
G3934278
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
22 in L x 18 in W x 10 in H
Overall Depth
10 in
Overall Width
18 in
Overall Length
22 in
Details
Item
CPR-D Demo Manikin
For Use With
ZOLL AED 3 trainer and pads or ZOLL AED 3 with clinical simulator and pads
Includes
Head, Manikin Torso with Hook-and-Loop Strips
Product Type
CPR-D Demo Manikin
Battery Type
Non-Rechargeable Lithium
Compatible Manufacturer Part Number
8000-0835-01
Description
CPR-D Demo Manikin, For Use With ZOLL AED 3 trainer and pads or ZOLL AED 3 with clinical simulator and pads, Dimensions 22 in L x 18 in W x 10 in H, Includes Head, Manikin Torso with Hook-and-Loop Strips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.