Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AED Protector Case, Copolymer, 6 in L, 11 in W, Black

  • Mfr # 8000-0836-01

  • Zoro # G8045807


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Copolymer
Length
6 in
Width
11 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-0836-01
Zoro #
G8045807
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
11 in
Height
15 in
Overall Width
11 in
size
Small
Overall Depth
15 in
Overall Length
6 in

Details

Item
AED Protector Case
Color
Black
Material
Copolymer
Closure Type
Latch
Industry Type
Healthcare
Features
Zoll AED Plus Graphics, Foam Cutout for AED Plus Only
Tool Storage Type Included
Bag/Tote
Product Type
AED Protector Case
Number of Outer Compartments
2
Number of Inner Compartments
2

Description

AED Protector Case, Height 15 in, Width 11 in, Length 6 in, Material Copolymer, Black, Closure Type Latch, Features Zoll AED Plus Graphics, Foam Cutout for AED Plus Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.