Zoro Homepage

AED, Semi Auto, With Electrodes

  • Mfr # 90110200499991010

  • Zoro # G7844575


product price: $4,743.99
/ea
Free Shipping & Returns

Key Features

Includes
Electrodes
Standards
AHA Compliant
Features
CPR Compression Depth Bar Gauge, ECG, Elapsed Time, Manual Override, Text Prompts
Charging Time
Less Than 10 sec
Operation Mode
Semi-Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90110200499991010
Zoro #
G7844575
UPC #
-
Country of Origin
United States

Dimensions

Width
9.2 in
Height
9.5 in
Depth
3 in
Screen Size
3 in x 2 1/4 in
Screen Height
2 1/4 in
Overall Width
9 3/16 in
Overall Height
9 1/2 in
Screen Width
3 in
Overall Depth
3 in

Details

Item
Pro Defibrillator
Includes
Electrodes
Standards
AHA Compliant
Features
CPR Compression Depth Bar Gauge, ECG, Elapsed Time, Manual Override, Text Prompts
Charging Time
Less Than 10 sec
Operation Mode
Semi-Automatic
Information Displayed
Battery Gauge, CPR Bar Graph, ECG Waveform, Elapsed Time, Heart Rate, Number of Shocks Delivered, Text Prompts
Cycles per Charge
1
Electrodes
1-Piece Design
Cycle Time
Less Than 10 sec
Energy
Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J)
Waveform / Measurement Stored
Rectilinear Biphasic
Battery
Rechargeable PD 4410 Battery Pack, Disposable Sealed Lithium Manganese Dioxide BatteryPack
Industry Type
Healthcare
Shelf Life
6 yr
Product Type
Defibrillator
Cycle Time - Maximum
10 sec
Pads Included
Adult AED Pads
Container Type
Soft Case
Energy Selection
50 J, 70 J, 85 J, 120 J, 150 J, 200 J
Patient Type
Adult, Pediatric
Electrode Types Included
CPR Bar Graph
Series
AED Pro
Waveform
Rectilinear Biphasic
CPR Feedback Included
CPR Feedback Included
Charging Time - Maximum
10 sec

Description

Pro Defibrillator, Semi-Automatic, Energy Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J), Waveform / Measurement Stored Rectilinear Biphasic, Charging Time Less Than 10 sec, Cycles per Charge 1, Less Than 10 sec Cycle Time, Electrodes 1-Piece Design, Height 9.5 in, Width 9.2 in, Depth 3 in, Information Displayed Battery Gauge, CPR Bar Graph, ECG Waveform, Elapsed Time, Heart Rate, Number of Shocks Delivered, Text Prompts, Screen Size 3 in x 2 1/4 in, Shelf Life 6 yr, Standards AHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.