Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket, 8000-001255

  • Mfr # 8000-001255

  • Zoro # G502015042


product price: $71.39
/ea

Key Features

Material
Plastic
Includes
Consumable Tracking Card, Mounting Hardware, Wall Mount Template
For Use With
Zoll AED 3, Zoll AED 3 Bls
Product Type
Wall Mount Bracket
Included Alarm
Alarm Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8000-001255
Zoro #
G502015042
UPC #
-
Country of Origin
United States

Details

Item
Wall Mount Bracket
Material
Plastic
Includes
Consumable Tracking Card, Mounting Hardware, Wall Mount Template
For Use With
Zoll AED 3, Zoll AED 3 Bls
Product Type
Wall Mount Bracket
Included Alarm
Alarm Not Included
Compatible Manufacturer Part Number
8000-001255
Color
Gray

Description

Wall Mount Bracket, Gray, For Use With Zoll AED 3, Zoll AED 3 Bls, Material Plastic, Includes Consumable Tracking Card, Mounting Hardware, Wall Mount Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.