Zoro Homepage

Bracket, 8000-001266

  • Mfr # 8000-001266

  • Zoro # G502014977


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
Consumable Tracking Card, Mounting Hardware, Wall Mount Template
For Use With
Zoll AED 3 (In Carry Case), Zoll AED 3 Bls (In Carry Case)
Included Alarm
Alarm Not Included
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-001266
Zoro #
G502014977
UPC #
-
Country of Origin
United States

Details

Item
Wall Mount Bracket
Material
Plastic
Includes
Consumable Tracking Card, Mounting Hardware, Wall Mount Template
For Use With
Zoll AED 3 (In Carry Case), Zoll AED 3 Bls (In Carry Case)
Included Alarm
Alarm Not Included
Color
Gray
Product Type
Wall Mount Bracket
Compatible Manufacturer Part Number
8000-001266

Description

Wall Mount Bracket, Gray, For Use With Zoll AED 3 (In Carry Case), Zoll AED 3 Bls (In Carry Case), Material Plastic, Includes Consumable Tracking Card, Mounting Hardware, Wall Mount Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.