Carrying Case, Canvas, 9 in W, Black
Mfr # 8000-0802-01
Zoro # G8995016
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Canvas
Width
9 in
Height
9 1/2 in
Tool Storage Type Included
Bag/Tote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000-0802-01
Zoro #
G8995016
UPC #
-
Country of Origin
Canada
Dimensions
Width
9 in
Height
9 1/2 in
Overall Width
9 in
Overall Depth
9 1/2 in
Details
Item
Carrying Case
Color
Black
Material
Canvas
Tool Storage Type Included
Bag/Tote
Industry Type
Healthcare
Features
AED Soft Carry Case
Description
AED Soft Carry Case, Width 9 In, Depth 6 In, Height 9 1/2 In, Number of Pockets 1 Inside, Number of Pockets 1 Outside, Material Canvas, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.