Zoro Homepage
This item is Discontinued.
Zoll Hospital Manual/Advisory Defibrillator 40510011100023010

Hospital Manual/Advisory Defibrillator (Discontinued)

  • Mfr # 40510011100023010
  • Zoro # G3337699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40510011100023010
Zoro #
G3337699
UPC #
-
Country of Origin
United States

Dimensions

Height
6-3/4"
Screen Size
5-1/2"
Depth
8-1/4"
Width
10-1/3"

Details

Item
Hospital Defibrillator
Operation Mode
Manual/Advisory
Waveform / Measurement Stored
Rectilinear Biphasic
Standards
AHA Compliant
Energy
Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J)
Charging Time
Less Than 7 sec
Information Displayed
Heart Rate, Lead/Pads, Alarm On/Off, Parameters, AED Functions and Prompts, Test Functions, Error Corrections and Faults, Pacer Functions, Code Markers, Alarm Section and Limits, Delivered Energy
Cycle Time
Less Than 7 sec
Electrodes
1-Piece Design
Industry Type
Healthcare
Cycles per Charge
1
Battery
Rechargeable Sealed Lead
Waveform
Rectilinear Biphasic
Product Type
Manual and Advisory Hospital Defibrillator

Description

Hospital Defibrillator, Manual/Advisory, Energy Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J), Battery Rechargeable Sealed Lead, Waveform / Measurement Stored Rectilinear Biphasic, Charging Time Less Than 7 sec, Cycles per Charge 1, Less Than 7 sec Cycle Time, Electrodes 1-Piece Design, Height 6-3/4 In., Width 10-1/3 In., Depth 8-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.