Inspection Tag, Inspection Card, Paper, 6 in Width, 3 in Height, Write On Surface: Yes , 10 PK

  • Mfr # 8911-000440-01

  • Zoro # G7791840


product price:  $15.59
/pk 10, $1.56/ea

Key Features

Header
Inspection Card
Material
Paper
Write on Surface
Yes
Height
3 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8911-000440-01
Zoro #
G7791840
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
6 in
Hole Size
13/64 in
Mounting Hole Size
13/64 in

Details

Item
Inspection Tag
Header
Inspection Card
Material
Paper
Write on Surface
Yes
Background Color
White
Shape
Rectangle
Subject Matter
Maintenance
Tag Material
Paper
Tag Shape
Rectangle
Language
English
Indoor/Outdoor Usage
Indoor
Number of Tags
10
Legend
By, Date, Inspection Record

Description

Tag, Header Wording (Reverse Side) No Header, Header Wording Inspection Record, Height 3 in, Indoor/Outdoor Usage Indoor, Language English, Mounting Hole Size 13/64 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Black Header Stripe, Black Table Chart, Preprinted Legend By, Date, Inspection Record, Preprinted Legend (Reverse Side) Not Applicable, Product Type Tag, Serialization Not Applicable, Subject Matter Maintenance, Tag Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.