Zoro Homepage

Lockout Tag, None/ No Header, Plastic, 1 in Width, 1 1/2 in Height, Write On Surface: No , 12 PK

  • Mfr # 8911-000450-01

  • Zoro # G7792157


product price: $19.39
/pk 12, $1.62/ea

Key Features

Header
None/ No Header
Legend
Do Not Energize This Lock/Tag May Only Be Removed By
Material
Plastic
Write on Surface
No
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911-000450-01
Zoro #
G7792157
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 in
Hole Size
15/16 in
Hole Diameter
1 in

Details

Item
Lockout Tag
Header
None/ No Header
Legend
Do Not Energize This Lock/Tag May Only Be Removed By
Material
Plastic
Write on Surface
No
Withstand Pull Force
25 lb
Background Color
Red
Shape
Rectangle
Legend Color
Black
Legend Style
Text
Sign Material
Plastic
Language
English
Maximum Pull Force
25 lbf
Header Text Color
Black
Signage Type
Tag

Description

Lockout Tag, Front Side Legend Do Not Remove Tag, Header None/ No Header, Language English, Legend Type Text, Overall Height 1 1/2 in, Overall Width 1 in, Sign Background Color Red, Sign Material Plastic, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, Header Text Color Black, Hole Diameter 1 in, Legend Color Black, Maximum Pull Force 25 lbf, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.