Medical Supply Case, Plastic, 7 15/16 in L, 15 1/4 in W, Red

  • Mfr # 8911-000510-01

  • Zoro # G0196315


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Plastic
Length
7 15/16 in
Width
15 1/4 in
Height
16 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8911-000510-01
Zoro #
G0196315
UPC #
-
Country of Origin
United States

Dimensions

Length
7 15/16 in
Width
15 1/4 in
Height
16 5/8 in
Overall Width
15 1/16 in
Overall Length
7 15/16 in
Overall Height
16 5/8 in

Details

Item
Medical Supply Case
Color
Red
Material
Plastic
Features
Adjustable to Public Station
Closure Type
Flip Open

Description

Mobilize Medical Case,Red,7 15/16" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.