Zoro Homepage

Mobilize Bio Hazard Bags

  • Mfr # 8911-000220-01

  • Zoro # G9395295


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Capacity
25 gal
Material
Polyethylene
Color
Clear
Legend
Biohazard Symbol
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911-000220-01
Zoro #
G9395295
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Thickness
1.75 mil
Width
24 in
Overall Width
24 in

Details

Item
Biohazard Bags
Capacity
25 gal
Material
Polyethylene
Color
Clear
Legend
Biohazard Symbol
Bag Closure Type
Tie Flaps
Package Configuration
Flat Pack
Bag Product Grouping
Biohazard Bags
Max. Load
Not Rated
Product Type
Biohazard Bags

Description

Biohazard Bags, Capacity 25 gal, Trash Bag Material Polyethylene, Thickness 1.75 mil, Color Clear, Bag Closure Type Tie Flaps, Width 24 in, Height 24 in, Legend Biohazard Symbol, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Biohazard Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.