Mobilize Bleeding Control Dressing
Mfr # 8911-000110-01
Zoro # G9395487
product price: $26.59
/eaKey Features
Color
White
Width
3 1/2 in
Material
Gauze, Kaolin
Length
1/2 in
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8911-000110-01
Zoro #
G9395487
UPC #
-
Country of Origin
United States
Dimensions
Width
3 1/2 in
Length
1/2 in
Details
Item
Bleeding Control Dressing
Color
White
Material
Gauze, Kaolin
Sterile/Non-Sterile
Sterile
Waterproof
Yes
Package Type
Packet
Description
Bleeding Control Dressing, Package Type Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.