Mobilize Elastic Bandage, Sterile, Tan
Mfr # 8911-000260-01
Zoro # G9395374
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Color
Tan
Width
3/4 in
Material
Gauze
Length
3/4 in
Package Type
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8911-000260-01
Zoro #
G9395374
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4 in
Length
3/4 in
Details
Item
Elastic Bandage
Color
Tan
Material
Gauze
Package Type
Roll
Sterile/Non-Sterile
Sterile
Waterproof
No
Description
Elastic Bandage, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.