Zoro Homepage

Mobilize Emergency Blanket, Silver

  • Mfr # 8911-000240-01

  • Zoro # G9396038


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Blanket Color
Silver
Blanket Material
Polyester Film
Blanket Length
84 in
Blanket Width
52 in
Product Type
Emergency Blanket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911-000240-01
Zoro #
G9396038
UPC #
-
Country of Origin
United States

Dimensions

Blanket Length
84 in
Blanket Width
52 in
Overall Length
84 in

Details

Item
Emergency Blanket
Blanket Color
Silver
Blanket Material
Polyester Film
Product Type
Emergency Blanket
Compatible Product Type
Mobilize
Color
Silver
Material
Polyester Film

Description

Emergency Blanket, Blanket Color Silver, Blanket Material Polyester Film, Blanket Length 84 in, Blanket Width 52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.