Mobilize Incident Notecard Refill
Mfr # 8911-000410-01
Zoro # G7759239
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Length
4 in
Width
2 1/2 in
Binding Type
Notepad
Cover Color
Brown
Carbon Copies
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8911-000410-01
Zoro #
G7759239
UPC #
-
Country of Origin
United States
Dimensions
Length
4 in
Width
2 1/2 in
Details
Item
Incident Notecard Refill
Binding Type
Notepad
Cover Color
Brown
Carbon Copies
No
Number of Sheets
100
Cover Material
Cardboard
Number of Duplicates
0
Paper Color
White
Description
Incident Notecard Refill, Cover Color Brown, Cover Material Cardboard, Notepad, Length 4 in, Number of Duplicates 0, Carbon Copies No, Width 2 1/2 in, Number of Sheets 100, Paper Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.